Zoro Homepage

Atom, Flush Mount, Oil Rubbed Bronze Finish, Opal Glass

  • Mfr # 20724-ORB/OPL

  • Zoro # G107664386


product price: $55.99
/ea

Key Features

Mounting
Ceiling
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20724-ORB/OPL
Zoro #
G107664386
UPC #
641594003123
Country of Origin
China

Dimensions

Diameter
10.5 Inch

Details

Mounting
Ceiling
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Lamp Included
No
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Fixture Lens Material
Glass
Fixture Wattage
100 W
Housing Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.