
Atom, Flush Mount, Oil Rubbed Bronze Finish, Opal Glass
Mfr # 20725-ORB/OPL
Zoro # G707664373
product price: $73.99
/eaKey Features
Mounting
Ceiling
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20725-ORB/OPL
Zoro #
G707664373
UPC #
641594003147
Country of Origin
China
Dimensions
Diameter
12.5 Inch
Details
Mounting
Ceiling
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Housing Material
Steel
Lamp Included
No
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Fixture Wattage
120 W
Fixture Lens Material
Glass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.