Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atom, LED Flush Mount, Brushed Steel Finish, Opal Glass

  • Mfr # 20726LEDDLP-BS/OPL

  • Zoro # G407665342


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
2400 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20726LEDDLP-BS/OPL
Zoro #
G407665342
UPC #
641594220933
Country of Origin
China

Dimensions

Diameter
14 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Rendering Index
90
Color Temperature
3000K
Housing Material
Steel
Lamp Included
Yes
Fixture Lens Material
Glass
Fixture Wattage
30 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.