
Atomiser, 5 Light LED Linear Pendant, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 62495LEDD-CH/OPL
- Zoro # G007665179
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62495LEDD-CH/OPL
Zoro #
G007665179
UPC #
641594219074
Country of Origin
China
Dimensions
Length
43 Inch
Width
14.5 Inch
Details
Color
Chrome
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Item
Pendant
Standards
Energy Efficient, UL (US/Canada) Listed
Includes
10 feet of clear coated cord included
Dimmable
Yes
Fixture Wattage
25 W
CRI
90
Color Temperature
3000K
Lamp Included
Yes
Material
Stainless Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.