
Avalon, Outdoor LED Wall Mount, Black Finish
Mfr # 20131LEDDMG-BL
Zoro # G407351733
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Width
9.5 Inch
Lamp Type
LED SSL (DLED)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20131LEDDMG-BL
Zoro #
G407351733
UPC #
641594241204
Country of Origin
China
Dimensions
Width
9.5 Inch
Length
11 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Lamp Type
LED SSL (DLED)
Dimmable
Yes
Item
Wall Mount
Lighting Certification
Dark Sky, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Temperature
3000K
Hosuing Material
Steel
Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
12 W
Color Rendering Index
90
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.