Bayside, BiDirectional Outdoor LED Wall Mount, Bronze Finish, Frosted Glass

  • Mfr # 20033LEDMG-BRZ/FST

  • Zoro # G907351646


product price:  $192.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
2100 Lm
Lamp Type
LED SSL (DLED)
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20033LEDMG-BRZ/FST
Zoro #
G907351646
UPC #
641594223248
Country of Origin
China

Dimensions

Length
4.5 Inch
Width
12 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
2100 Lm
Lamp Type
LED SSL (DLED)
Color Temperature
3000K
Lamp Included / Lamp Not Included
Lamp Included
Item
Wall Mount, Wall Washer
Lens Material
Glass
Max. Fixture Wattage
30 W
Hosuing Material
Aluminum
Dimmable
No
Housing Color
Bronze
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Color Rendering Index
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.