
Bermuda Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (Discontinued)
- Mfr # 20010LEDDMG-BL/RFR
- Zoro # G307351611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20010LEDDMG-BL/RFR
Zoro #
G307351611
UPC #
641594225747
Country of Origin
China
Dimensions
Width
10.5 Inch
Length
7 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1265 Lm
Item
Wall Mount
Hosuing Material
Aluminum
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Color Rendering Index
90
Lamp Type
LED SSL (DLED)
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lens Material
Glass
Dimmable
Yes
Max. Fixture Wattage
13 W
Housing Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.