This item is Discontinued.

This item is Discontinued.
Bermuda Outdoor LED Wall Mount, Bronze Finish, Ribbed Frosted Glass (Discontinued)
Mfr #
20010LEDDMG-BRZ/RFR
Zoro #
G507351626
UPC # 641594225723
Country of Origin China
Category LED Outdoor Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20010LEDDMG-BRZ/RFR
Zoro #
G507351626
UPC #
641594225723
Country of Origin
China
Dimensions
Width
10.5 Inch
Length
7 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
1265 Lm
Color Temperature
3000K
Housing Color
Bronze
Max. Fixture Wattage
13 W
Lamp Included / Lamp Not Included
Lamp Included
Dimmable
Yes
Lighting Certification
Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lamp Type
LED SSL (DLED)
Hosuing Material
Aluminum
Color Rendering Index
90
Item
Wall Mount
Lens Material
Glass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.