
BiPunch, BiDirectional LED Wall Sconce, Black Finish
Mfr # 62238LEDD-BL
Zoro # G007666183
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
18.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62238LEDD-BL
Zoro #
G007666183
UPC #
641594229424
Country of Origin
China
Dimensions
Width
18.25 Inch
Length
8.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce, Wall Washer
Glass Color
Black
Lamp Included
Yes
Lamp Type
LED SSL (DLED)
Housing Material
Metal
Fixture Wattage
14 W
Lighting Certification
ADA, Energy Efficient, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.