
Bistro, LED Pendant, Gold and White Finish (Discontinued)
- Mfr # 23883LEDDLP-GLD/WHT
- Zoro # G507664108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23883LEDDLP-GLD/WHT
Zoro #
G507664108
UPC #
641594224061
Country of Origin
China
Dimensions
Diameter
23.75 Inch
Details
Color
Gold and White
Lamp Type
G40 FR (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Color Temperature
3000K
Standards
Energy Efficient, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Material
Aluminum
CRI
83
Fixture Wattage
12 W
Includes
10 feet of aircraft cable and cord included
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.