Zoro Homepage

Blend, LED Pendant, Black with Wood Grain Finish

  • Mfr # 52057LEDDLP-BL/WGN

  • Zoro # G407663911


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black with Wood Grain
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52057LEDDLP-BL/WGN
Zoro #
G407663911
UPC #
641594229530
Country of Origin
China

Dimensions

Diameter
12 Inch

Details

Color
Black with Wood Grain
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
CRI
90
Includes
10 feet of black cord included
Material
Metal
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
10 W
Dimmable
Yes
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.