Zoro Homepage

Bloc, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic

  • Mfr # 50009LEDD-WH/ACR

  • Zoro # G307664247


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Length
7.25 Inch
Width
4.75 Inch
Lamp Type
LED SSL (DLED)
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50009LEDD-WH/ACR
Zoro #
G307664247
UPC #
641594229097
Country of Origin
China

Dimensions

Length
7.25 Inch
Width
4.75 Inch

Details

Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
2400 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
35 W
Color Temperature
3000K
Lamp Included
Yes
Color Rendering Index
85
Color
White
Fixture Lens Material
Acrylic
Housing Material
Aluminum
Lighting Certification
Energy Efficient, UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.