Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boulder, 1 Light LED Wall Sconce Vanity, Mirrored Stainless Steel Finish, Clear Glass

  • Mfr # 63129LEDDLP-MSS/CLR

  • Zoro # G107664249


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Length
5.75 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63129LEDDLP-MSS/CLR
Zoro #
G107664249
UPC #
641594230260
Country of Origin
China

Dimensions

Width
10.5 Inch
Length
5.75 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Item
Vanity, Wall Sconce
Lamp Type
G9 (RLED)
Fixture Wattage
5 W
Housing Material
Metal
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.