
Boulder, 3 Light LED Vanity, Mirrored Stainless Steel Finish, Clear Glass
Mfr # 63130LEDDLP-MSS/CLR
Zoro # G407664253
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Length
23 Inch
Width
11.25 Inch
Housing Finish
Mirrored Stainless Steel
Lamp Type
G9 (RLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63130LEDDLP-MSS/CLR
Zoro #
G407664253
UPC #
641594230222
Country of Origin
China
Dimensions
Length
23 Inch
Width
11.25 Inch
Details
Item
Vanity
Housing Finish
Mirrored Stainless Steel
Lamp Type
G9 (RLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Dimmable
Yes
Lamp Included
Yes
Housing Material
Metal
Fixture Wattage
14 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.