
Boulder, LED Pendant, Chrome Finish, Clear Glass
Mfr # 63128LEDDLP-MSS/CLR
Zoro # G207664293
product price: $100.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
6.75 Inch
Width
13 Inch
Lamp Type
G9 (RLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63128LEDDLP-MSS/CLR
Zoro #
G207664293
UPC #
641594230253
Country of Origin
China
Dimensions
Length
6.75 Inch
Width
13 Inch
Details
Color
Chrome
Lamp Type
G9 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant, Pendant
Color Temperature
3000K
Dimmable
Yes
CRI
80
Includes
10 feet of clear coated cord included
Lamp Included
Yes
Fixture Wattage
5 W
Standards
Lighting - Energy Efficient, Title 20, UL (US/Canada) Listed
Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.