
Bow, LED Wall Sconce Vanity, Chrome Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 62246LEDD-CH/ACR
- Zoro # G407664376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62246LEDD-CH/ACR
Zoro #
G407664376
UPC #
641594228816
Country of Origin
China
Dimensions
Width
5 Inch
Length
10.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient
Lamp Included
Yes
Fixture Wattage
10 W
Housing Material
Metal
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.