Brandy FireBird, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass

  • Mfr # 28023-3R-ORB/RUSKY

  • Zoro # G407665069


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Width
9 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28023-3R-ORB/RUSKY
Zoro #
G407665069
UPC #
641594208368
Country of Origin
China

Dimensions

Width
9 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Lamp Included
Yes
Material
Metal
Dimmable
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Fixture Wattage
10 W
Color Temperature
3000K
CRI
90

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.