Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brandy FireBird, LED Pendant, Oil Rubbed Bronze Finish, White Firebird Glass

  • Mfr # 28023-3C-ORB/WHTFB

  • Zoro # G407665984


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Width
9 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28023-3C-ORB/WHTFB
Zoro #
G407665984
UPC #
641594208672
Country of Origin
China

Dimensions

Width
9 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
CRI
90
Dimmable
Yes
Fixture Wattage
10 W
Material
Metal
Lamp Included
Yes
Color Temperature
3000K
Includes
Brushed steel finish paired with 12 feet of clear cord
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.