
Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20445LEDDLP-BS/OPL
Zoro # G807666093
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
11.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20445LEDDLP-BS/OPL
Zoro #
G807666093
UPC #
641594227512
Country of Origin
China
Dimensions
Width
11.5 Inch
Length
10.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Fixture Wattage
20 W
Housing Material
Steel
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Type
A-19 (RLED)
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.