
Breez, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20445-BS/OPL
Zoro # G407666172
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
11.5 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20445-BS/OPL
Zoro #
G407666172
UPC #
641594104424
Country of Origin
China
Dimensions
Width
11.5 Inch
Length
10.25 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Housing Material
Steel
Lighting Certification
ADA, UL (US/Canada) Listed
Lamp Included
No
Fixture Wattage
120 W
Lamp Type
A-19 (INC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.