Zoro Homepage

Bulb, 120V 45w G9 LED

  • Mfr # SA-FR-G9-4.5W-001

  • Zoro # G807352118


product price: $18.89
/ea

Key Features

Voltage
120v
Color Temperature
3000K
Dimmable
No
Lumens
450 Lm
Bulb Type
G9 (RLED)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-FR-G9-4.5W-001
Zoro #
G807352118
UPC #
641594208061
Country of Origin
China

Details

Item
Bulb
Voltage
120v
Watts
5 W
Bulb Base Type
G9
Color Temperature
3000K
Dimmable
No
Lumens
450 Lm
Bulb Type
G9 (RLED)
Indoor/Outdoor Usage
Indoor
Includes
Yes
Color Rendering Index
80

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.