Zoro Homepage

Bulb, 7 Watt GU10 MR16

  • Mfr # TP-MR16LED7WDIMJA8

  • Zoro # G407352143


product price: $15.99
/ea

Key Features

Lamp Type
MR-16 (RLED)
Dimmable
Yes
Voltage
12v
Color Temperature
3000K
Fixture Wattage
7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-MR16LED7WDIMJA8
Zoro #
G407352143
UPC #
641594233414
Country of Origin
China

Details

Item
Bulb
Lamp Type
MR-16 (RLED)
Dimmable
Yes
Voltage
12v
Color Temperature
3000K
Fixture Wattage
7 W
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.