
Cabo, Outdoor LED Bulkhead, Black Finish, Opal Glass
Mfr # 20280LEDDMG-BL/OPL
Zoro # G107351569
product price: $67.99
/eaKey Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Hosuing Material
Steel
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20280LEDDMG-BL/OPL
Zoro #
G107351569
UPC #
641594236682
Country of Origin
China
Dimensions
Length
8.5 Inch
Width
5.25 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Hosuing Material
Steel
Dimmable
Yes
Max. Fixture Wattage
9 W
Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Included
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lens Material
Glass
Color Rendering Index
90
Color Temperature
3000K
Item
Wall Mount
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.