Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabo, Outdoor LED Bulkhead, White Finish, Opal Glass

  • Mfr # 20280LEDDMG-WH/OPL

  • Zoro # G207351582


product price: $64.79
/ea

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Color Temperature
3000K
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20280LEDDMG-WH/OPL
Zoro #
G207351582
UPC #
641594236668
Country of Origin
China

Dimensions

Length
8.5 Inch
Width
5.25 Inch

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Item
Wall Mount
Color Temperature
3000K
Color Rendering Index
90
Dimmable
Yes
Lamp Type
LED SSL (DLED)
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Housing Color
White
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Steel
Lens Material
Glass
Max. Fixture Wattage
9 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.