Zoro Homepage

Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Matte White Finish, Steel

  • Mfr # 72010LEDDLP-MWH

  • Zoro # G007664059


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Depth
3.5 Inch
Lamp Type
MR-16 (RLED)
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), Lamp Included
Watts
6 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72010LEDDLP-MWH
Zoro #
G007664059
UPC #
641594239515
Country of Origin
China

Dimensions

Depth
3.5 Inch
Diameter
2.5 Inch
Overall Height
10-48 Inch

Details

Item
Spotlight
Lamp Type
MR-16 (RLED)
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), Lamp Included
Watts
6 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Mounting Type
Ceiling or Wall
Voltage
120v
Housing Material
Steel
Lumens
500 Lm
Lens Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.