
Callisto, LED Pendant, Brushed Steel Finish, Opal Glass
Mfr # 50180LEDDLP-BS/OPL
Zoro # G607664091
product price: $207.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50180LEDDLP-BS/OPL
Zoro #
G607664091
UPC #
641594221534
Country of Origin
China
Dimensions
Diameter
15 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Fixture Wattage
20 W
CRI
90
Standards
Lighting - Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Dimmable
Yes
Material
Metal
Color Temperature
3000K
Includes
10 feet of clear cord included
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.