Callisto, LED Pendant, Brushed Steel Finish, Opal Glass

  • Mfr # 50181LEDDLP-BS/OPL

  • Zoro # G507664023


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Diameter
18 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50181LEDDLP-BS/OPL
Zoro #
G507664023
UPC #
641594221541
Country of Origin
China

Dimensions

Diameter
18 Inch

Details

Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of clear cord included
CRI
90
Dimmable
Yes
Material
Metal
Fixture Wattage
30 W
Lamp Included
Yes
Standards
Lighting - Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.