
Callisto, Pendant, Brushed Steel Finish, Opal Glass
Mfr # 50180-BS/OPL
Zoro # G307664254
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50180-BS/OPL
Zoro #
G307664254
UPC #
641594159417
Country of Origin
China
Dimensions
Diameter
15 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
No
Fixture Wattage
120 W
Includes
10 feet of clear cord included
Material
Metal
Standards
Lighting - Alternative Lamping Available (CFL), ETL (US/Canada) Listed
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.