
Cassi, 1 Light LED Wall Sconce, Matte Black Finish, Seeded Glass
Mfr # 20416LEDDLP-MBL/SDG
Zoro # G407664307
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20416LEDDLP-MBL/SDG
Zoro #
G407664307
UPC #
641594238358
Country of Origin
China
Dimensions
Width
12.25 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Wall Sconce
Fixture Wattage
4 W
Lamp Type
T-10 (RLED)
Housing Material
Steel
Lamp Included
Yes
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.