
Cassi, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass
Mfr # 20416-BS/OPL
Zoro # G507664344
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall
Width
12.25 Inch
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20416-BS/OPL
Zoro #
G507664344
UPC #
641594001846
Country of Origin
China
Dimensions
Width
12.25 Inch
Length
7.5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Steel
Item
Wall Sconce
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Housing Material
Steel
Lamp Included
No
Fixture Wattage
120 W
Lamp Type
A-19 (INC)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.