
Catch, LED Flush Mount, White Finish, Acrylic Lens Acrylic
Mfr # 20780LEDD-WH/ACR
Zoro # G707665288
product price: $32.19
/eaKey Features
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1300 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20780LEDD-WH/ACR
Zoro #
G707665288
UPC #
641594198003
Country of Origin
China
Dimensions
Diameter
11 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1300 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
80
Color Temperature
3000K
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient
Fixture Wattage
15 W
Fixture Lens Material
Acrylic
Color
White
Lamp Included
Yes
Housing Material
Metal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.