Champagne, LED Pendant, Oil Rubbed Bronze Finish, Maya Glass

  • Mfr # 28012-3C-ORB/MYA

  • Zoro # G407666431


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Width
9 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28012-3C-ORB/MYA
Zoro #
G407666431
UPC #
641594208597
Country of Origin
China

Dimensions

Width
9 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Dimmable
Yes
Includes
Brushed steel finish paired with 12 feet of clear cord
Fixture Wattage
10 W
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
CRI
90
Lamp Included
Yes
Material
Metal
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.