
Champagne, LED Pendant, Oil Rubbed Bronze Finish, White Stone Glass (Discontinued)
- Mfr # 28012-4C-ORB/WHST
- Zoro # G807666000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28012-4C-ORB/WHST
Zoro #
G807666000
UPC #
641594211368
Country of Origin
China
Dimensions
Width
9 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Dimmable
Yes
CRI
90
Lamp Included
Yes
Material
Metal
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Includes
Brushed steel finish paired with 12 feet of clear cord
Fixture Wattage
10 W
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.