Champagne, Pendant, Oil Rubbed Bronze Finish, Brown Stone Glass

  • Mfr # 28012-1C-ORB/BRST

  • Zoro # G007664028


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
9 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28012-1C-ORB/BRST
Zoro #
G007664028
UPC #
641594164336
Country of Origin
China

Dimensions

Width
9 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Includes
Brushed steel finish paired with 12 feet of clear cord
Standards
Lighting - UL (US/Canada) Listed
Dimmable
Yes
Lamp Included
No
Material
Metal
Fixture Wattage
100 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.