Chianti, LED Pendant, Oil Rubbed Bronze Finish, Purple Swirl Glass

  • Mfr # 28078-3C-ORB/PLS

  • Zoro # G607665142


product price:  $108.00
/ea
Free Shipping & Returns

Key Features

Width
7.25 Inch
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28078-3C-ORB/PLS
Zoro #
G607665142
UPC #
641594208481
Country of Origin
China

Dimensions

Width
7.25 Inch

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Dimmable
Yes
CRI
90
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Color Temperature
3000K
Includes
Brushed steel finish paired with 12 feet of clear cord
Fixture Wattage
10 W
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.