
Chianti, Pendant, Brushed Steel Finish, Purple Swirl Glass (Discontinued)
- Mfr # 28078-1R-BS/PLS
- Zoro # G807664990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28078-1R-BS/PLS
Zoro #
G807664990
UPC #
641594166279
Country of Origin
China
Dimensions
Width
7.25 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Material
Metal
Lamp Included
No
Fixture Wattage
100 W
Dimmable
Yes
Standards
Lighting - UL (US/Canada) Listed
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.