Zoro Homepage

Chic, Dimmable LED Wall Sconce, Chrome Finish, Opal Glass

  • Mfr # 70034LEDD-CH/OPL

  • Zoro # G807666024


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Chrome
Fixture Wattage
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70034LEDD-CH/OPL
Zoro #
G807666024
UPC #
641594197037
Country of Origin
China

Dimensions

Width
12.75 Inch
Length
4.75 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Fixture Wattage
12 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient
Lamp Type
LED SSL (DLED)
Housing Material
Metal
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.