
Citi, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic
Mfr # 62570LEDD-ABB/ACR
Zoro # G107666373
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Brushed Brass
Length
18 Inch
Width
4.5 Inch
Lamp Type
LED SSL (DLED)
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62570LEDD-ABB/ACR
Zoro #
G107666373
UPC #
641594238075
Country of Origin
China
Dimensions
Length
18 Inch
Width
4.5 Inch
Details
Color
Antique Brushed Brass
Item
Vanity
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Housing Material
Metal
Fixture Wattage
20 W
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.