Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clarity, LED Pendant, Black Finish, Clear Glass

  • Mfr # 29010LEDDLP-BL/CLR

  • Zoro # G507666171


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
T-10 (RLED)
Mounting
Ceiling
Voltage
120v
Diameter
7 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29010LEDDLP-BL/CLR
Zoro #
G507666171
UPC #
641594245264
Country of Origin
China

Dimensions

Diameter
7 Inch

Details

Color
Black
Lamp Type
T-10 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
CRI
90
Standards
Lighting - UL (US/Canada) Listed
Material
Glass
Includes
10 feet of black cord included
Dimmable
Yes
Color Temperature
2700K
Fixture Wattage
4 W
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.