Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass

  • Mfr # 20260LEDDMG-WH/OPL

  • Zoro # G207351452


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Mounting
Wall
Lumens
1100 Lm
Housing Color
White
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20260LEDDMG-WH/OPL
Zoro #
G207351452
UPC #
641594236736
Country of Origin
China

Details

Fixture Voltage
120v
Mounting
Wall
Lumens
1100 Lm
Housing Color
White
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lens Material
Glass
Max. Fixture Wattage
12 W
Lamp Type
LED SSL (DLED)
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Steel
Color Temperature
3000K
Dimmable
Yes
Color Rendering Index
90
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.