
Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass
Mfr # 20270LEDDMG-WH/OPL
Zoro # G007351454
product price: $67.39
/eaKey Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Lens Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20270LEDDMG-WH/OPL
Zoro #
G007351454
UPC #
641594236675
Country of Origin
China
Dimensions
Length
8.5 Inch
Width
5.25 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Lens Material
Glass
Dimmable
Yes
Item
Wall Mount
Lamp Type
LED SSL (DLED)
Max. Fixture Wattage
9 W
Housing Color
White
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Hosuing Material
Steel
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Color Rendering Index
90
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.