Zoro Homepage

Cobalt, Flush Mount, White Finish, Opal Glass

  • Mfr # 20625-WH/OPL

  • Zoro # G807664242


product price: $65.99
/ea

Key Features

Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Fixture Wattage
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20625-WH/OPL
Zoro #
G807664242
UPC #
641594241174
Country of Origin
China

Dimensions

Diameter
13 Inch

Details

Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Fixture Wattage
120 W
Color
White
Housing Material
Steel
Lamp Included
No
Fixture Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.