
Cobalt, Flush Mount, White Finish, Opal Glass (Discontinued)
- Mfr # 20625GU-WH/OPL
- Zoro # G307664223
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20625GU-WH/OPL
Zoro #
G307664223
UPC #
641594161557
Country of Origin
China
Dimensions
Diameter
13 Inch
Details
Mounting
Ceiling
Lamp Type
Spiral (FL)
Voltage
120v
Dimmable
No
Item
Flush Mount
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Fixture Wattage
26 W
Fixture Lens Material
Glass
Housing Material
Steel
Lamp Included
No
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.