Zoro Homepage

Cobalt, LED Flush Mount, Brushed Steel Finish, Opal Glass

  • Mfr # 20624LEDDLP-BS/OPL

  • Zoro # G607664305


product price: $55.99
/ea

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
800 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20624LEDDLP-BS/OPL
Zoro #
G607664305
UPC #
641594222340
Country of Origin
China

Dimensions

Diameter
11.25 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
800 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Housing Material
Metal
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
10 W
Color Rendering Index
90
Color Temperature
3000K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.