
Cobalt, LED Flush Mount, White Finish, Opal Glass
Mfr # 20624LEDDLP-WH/OPL
Zoro # G407664260
product price: $47.99
/eaKey Features
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
800 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20624LEDDLP-WH/OPL
Zoro #
G407664260
UPC #
641594222333
Country of Origin
China
Dimensions
Diameter
11.25 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
800 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Color
White
Housing Material
Steel
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Fixture Wattage
10 W
Color Temperature
3000K
Fixture Lens Material
Glass
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.