
Cobalt, LED Flush Mount, White Finish, Opal Glass
Mfr # 20626LEDDLP-WH/OPL
Zoro # G307665299
product price: $70.00
/eaKey Features
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
1600 Lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20626LEDDLP-WH/OPL
Zoro #
G307665299
UPC #
641594220674
Country of Origin
China
Dimensions
Diameter
15 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
1600 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Housing Material
Steel
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color Rendering Index
90
Lamp Included
Yes
Color
White
Fixture Wattage
20 W
Color Temperature
3000K
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.