
Cobalt, Wet Location LED Flush Mount, White Finish, Opal Glass (Discontinued)
- Mfr # 20065LEDD-WH/OPL
- Zoro # G307665343
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20065LEDD-WH/OPL
Zoro #
G307665343
UPC #
641594210910
Country of Origin
China
Dimensions
Diameter
13 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1590 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, UL (US/Canada) Listed
Color Rendering Index
90
Fixture Lens Material
Glass
Lamp Included
Yes
Housing Material
Steel
Color Temperature
3000K
Fixture Wattage
16 W
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.