Zoro Homepage

Cobra, 3 Light Adjustable LED Flush Mount, Brushed Steel Finish

  • Mfr # 52103LEDDLP-BS

  • Zoro # G107665338


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
GU-10 (RLED)
Voltage
120v
Lumens
1140 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52103LEDDLP-BS
Zoro #
G107665338
UPC #
641594211238
Country of Origin
China

Dimensions

Diameter
10 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
GU-10 (RLED)
Voltage
120v
Lumens
1140 Lm
Dimmable
Yes
Item
Flush Mount
Color Temperature
3000K
Fixture Wattage
16 W
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, Title 20
Color Rendering Index
83
Housing Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.