
Cobra, 3 Light Adjustable LED Pendant or SemiFlush, Black Finish
Mfr # 52205LEDDLP-BL
Zoro # G807665416
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
27 Inch
Width
3.75 Inch
Lamp Type
GU-10 (RLED)
Mounting
Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52205LEDDLP-BL
Zoro #
G807665416
UPC #
641594234954
Country of Origin
China
Dimensions
Length
27 Inch
Width
3.75 Inch
Details
Color
Black
Lamp Type
GU-10 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
16 W
Color Temperature
3000K
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
CRI
90
Material
Metal
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.