
Cobra, 3 Light Adjustable LED Pendant or SemiFlush, Brushed Steel Finish (Discontinued)
- Mfr # 52205LEDDLP-BS
- Zoro # G807665379
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52205LEDDLP-BS
Zoro #
G807665379
UPC #
641594211122
Country of Origin
China
Dimensions
Length
27 Inch
Width
3.75 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
GU-10 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Fixture Wattage
16 W
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included, Sloped ceiling adapter included
Color Temperature
3000K
Material
Metal
Dimmable
Yes
Standards
Lighting - ETL (US/Canada) Listed, Energy Efficient, Title 20
CRI
83
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.